- 360° rotating hose reel
- Flexible hose can be used up to -40°
- Reinforcement of the hose at the couplings
- Up to 20 bar pressure
- Thickness dia. 8 mm/14 mm
- Roll dimensions 35x28x40 cm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!