- Technopolymer frame
- Adjustable metal mounting bracket
- Spring recoil
- Device that automatically stops the hose at the required length, can be disengaged
- Suitable for air
- Includes inlet tube 1.5 m long with an inner diameter of 10 mm, without fitting
- 3/8 male outlet fitting
Use only the recommended fittings. We accept no liability for damage caused by installing unsuitable fittings
Complies with ATEX 94/9/CE directive, specifically II 2GD c IIB T6/T85°C X
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!