For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic impact screwdriver DSS 1/2 inch Superior-SL
High-performance, lightweight and compact impact screwdriver with composite housing. Recommended maximum screw size: M16
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Outstanding power-to-weight ratio
Up to 1,550 Nm max. breakaway torque at a weight of just 1.57 kg.
High-quality and powerful jumbo hammer impact and 8-disc motor
10% more power within the first 3 seconds for reliable, maximum performance values and a long service life.
Lightweight, compact and ergonomic design
Low-fatigue, low-vibration work.
4-step power setting with convenient one-hand reversing
Always efficient, user-friendly adjustment for the relevant application.
Optimally adjustable trigger
For infinitely adjustable speed and power output control.
Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver. When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple. Plug-in nipple not included in the scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!