Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pneumatic impact screwdriver DSS 1 inch P
Pneumatic impact screwdriver DSS 1 inch P - 1
Pneumatic impact screwdriver DSS 1 inch P - 2
Pneumatic impact screwdriver DSS 1 inch P - 3
Pneumatic impact screwdriver DSS 1 inch P - 4
Pneumatic impact screwdriver DSS 1 inch P - 5
Pneumatic impact screwdriver DSS 1 inch P - 6

For detailed information, other images and documents, please select individual articles from the following table.

Pneumatic impact screwdriver DSS 1 inch P

Extremely rugged, powerful impact screwdriver with fast build-up of torque. Ideal for tough applications, such as service work on trucks and buses, construction and agricultural machinery, and for industrial service and repair work.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Perfect weight distribution


Well-balanced unit in robust aluminium housing



Very handy and user-friendly


Rubberised and ergonomically designed handle, additional handle rotates 360°, user-friendly right/left changeover and adjustable trigger.



Long service life and virtually vibration-free


High-quality, high-power pin impact mechanism in oil bath with 6-disc motor.

Notice
  • Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver.

  • The operating torque is the torque usually achieved under average working conditions. It is dependent on the highly varying ambient conditions (air pressure, hose diameter, soiling etc.).

  • When used regularly, the machine should be lightly oiled via the pneumatic air supply every day. The use of a mist lubricator is recommended.

  • Plug-in nipple not included in the scope of delivery