For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic jigsaw WPS 2000
Pneumatic bodywork jigsaw with extremely high power output
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
State-of-the-art production sequence guarantees a high degree of
precision
Designed for tough applications and a long service life.
High level of traction thanks to the longer stroke
Suitable for cutting work on sheet steel bodywork up to 4.0 mm.
Adjustable guide
Allows accurate adjustment of the cutting depth.
Exhaust air conducted away from the work area
Prevents dust and dirt from being stirred up.
Rubberised and ergonomically designed handle
The handle does not cool down while working.
Wood, aluminium, composite materials and plastic (14 tpi saw blades), narrow radii (18 tpi saw blades), double and triple sheets up to 4 mm (24 tpi saw blades), thin sheets and higher-grade steels up to 1 mm (32 tpi saw blades).
The outstanding cutting speed of the pneumatic saw WPS 2000 (12,000 rpm) allows burr-free sawing at a pressure of only 6 bar and prevents tearing out of the edges of thin sheets.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!