Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

wSafe® 2000 pneumatic air multi-port distributor DMV

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

wSafe® 2000 pneumatic air multi-port distributor DMV

Distribution system for compressed air with a wide range of combination options. Easy installation on wall, ceiling or floor.

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Immediately ready for use


Several compressed air connections with wSafe 2000 safety couplings, no angular or T-pieces required.



Secure, one-handed decoupling


Safety coupling with single-stage decoupling process can be decoupled with one hand by pulling back the locking sleeve. The coupling is automatically vented and injuries from lines flying around are prevented.



Flexibility


Thanks to the modular system, which can be expanded as required, the DMV 2 and DMV 3 can be combined via the adapter piece.



Optimal air flow


Individual connection segments can be rotated individually and adjusted at an angle. This prevents hoses twisting and bending.



Extremely robust with maximum efficiency


Resistant to oil, petrol and dirt. Saves energy, space and time.