For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic bonding nailer
Pneumatic nailer for bonding nails. Plastic bonded 25–45 mm
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Special tip with anti-indentation protection when working with stainless steel brackets
- Safety catch prevents misses and injuries
- Single actuation
- Ergonomic rubberised handle
- Noise silencer
- 360° adjustable exhaust, prevents chips and dust in the user's face
- Special tool for straight nail driving (optional)
Wire size 2.7 mm, head diameter 6.8 mm. lengths 25-45 mm
16° plastic bonded
Fixed and sliding brackets, bitumen shingles etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!