Tape measure Three stops with magnet
Tape measure Three stops with magnet - 1
Tape measure Three stops with magnet - 2
Tape measure Three stops with magnet - 3

For detailed information, other images and documents, please select individual articles from the following table.

Tape measure Three stops with magnet

This impressive tape measure packs a number of practical functions into its compact housing.

See product details

Available in 3 versions
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
  • Three stop options

  • Incl. two powerful magnets integrated in the end hook

  • Multi-riveted and reinforced end hook

  • Abrasion-resistant coating on the metal strip protects the scale

  • Max. meas. tolerance: Accuracy class II

  • Rubberised coating on the plastic housing

  • Automatic tape retraction


Stop 1: The classic locking mechanism.


Stop 2: The much-loved side stop.


Stop 3: The new base stop; simply push this button to lock the metal strip in any position.



Two powerful magnets integrated in the end hook ensure secure attachment to the workpiece.