For detailed information, other images and documents, please select individual articles from the following table.
Tape measure Three stops with magnet
This impressive tape measure packs a number of practical functions into its compact housing.
Exclusively for trade customers
Register now and access more than 60,000 products
Variants
Exclusively for trade customers
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Three stop options
- Incl. two powerful magnets integrated in the end hook
- Multi-riveted and reinforced end hook
- Abrasion-resistant coating on the metal strip protects the scale
- Max. meas. tolerance: Accuracy class II
- Rubberised coating on the plastic housing
- Automatic tape retraction
Stop 1: The classic locking mechanism.
Stop 2: The much-loved side stop.
Stop 3: The new base stop; simply push this button to lock the metal strip in any position.
Two powerful magnets integrated in the end hook ensure secure attachment to the workpiece.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!