The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Polishing pads
Polishing pads in different abrasive grades
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Maximised effect with minimised wear
Grooving (spiderweb structure) of surface greatly increases surface area. This allows much more polish to be absorbed, delivering greater removal rate and extending the performance of the abrasive polishing grains.
Open-pored foam for consistent removal rate and maximum duration of use.
The polishing pads are made from high-quality open-pore foam. The open pore structure and grooved surface allow heat produced during polishing to be ideally dissipated.
Greater flexibility over any body shape
Thanks to rounded edges, the polishing pads adapt to any shape or curvature of vehicle and prevent new paint irritation owing to the intelligent geometry.
Harmonious polishing results
The 145-mm and 170-mm diameters provide a drill hole for fast, convenient and perfect centring.
User friendly
Polishing pads easily removed from riptape plate due to edge bevel at the edge of the riptape.
Soft polishing pad (orange) for a perfect finish, for sealing or for easy removal of streaks and holograms. Medium-hard polishing pad (blue) for efficient paint preparation and partial removal of fine sanding grooves. Extra-hard polishing pad (green) for maximum removal rate with minimal heat transfer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!