Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Polyurethane hose standard

For detailed information, other images and documents, please select individual articles from the following table.

Polyurethane hose standard

See product details

Available in 123 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • For compressed air and water

  • Dia. 2, 3.18, 4, 6, 8, 10, 12, 16 mm

  • 29 colour variations to choose from

  • Operating pressure approx. 8 bar at +20 °C

  • Temperature range in air: -20 °C-+60 °C Water: 0 °C-+40 °C

  • Flexible, small bending radius

  • Hose size: metric