Polyurethane hose standard

For detailed information, other images and documents, please select individual articles from the following table.

Polyurethane hose standard

See product details

Available in 123 versions
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
  • For compressed air and water

  • Dia. 2, 3.18, 4, 6, 8, 10, 12, 16 mm

  • 29 colour variations to choose from

  • Operating pressure approx. 8 bar at +20 °C

  • Temperature range in air: -20 °C-+60 °C Water: 0 °C-+40 °C

  • Flexible, small bending radius

  • Hose size: metric