For detailed information, other images and documents, please select individual articles from the following table.
Post support bracket BD-U/TZN
One-piece post anchor suitable for concrete with fixed U mount and 250 mm corrugated dowel. For lightweight structures such as carports, screen fencing.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Suitable for embedding in concrete, adjustable height compensation using 250 mm corrugated dowel
- Easy installation using external fork
- Fork material: steel S 235 JR in line with EN 10025:2004
- Corrugated dowel material: B 550 BR + AC in line with DS 10080:2006; d = 20 mm
- Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461
- Utilisation class: application in utilisation classes 1, 2 and 3
Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.
Secure anchorage of the post support bracket in the substrate or ground must be verified separately.
European Technical Approval ETA-13/1063
Post mount for light structures such as carports, wattle fences and other garden structures.
Anchored by embedding directly in concrete or using a sleeve foundation.
Recommended concrete embedding depth: approx. 200 mm
Suitable fasteners:
- ASSY 3.0 Combi: D = 10 mm; L ≥ 60 m, Rm ≥ 360 N/mm²
- Bolt/SB sets: M10; Rm ≥ 360 N/mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!