Post support bracket BD-U/TZN

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket BD-U/TZN

One-piece post anchor suitable for concrete with fixed U mount and 250 mm corrugated dowel. For lightweight structures such as carports, screen fencing.

See product details

Available in 5 versions
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
  • Suitable for embedding in concrete, adjustable height compensation using 250 mm corrugated dowel

  • Easy installation using external fork

  • Fork material: steel S 235 JR in line with EN 10025:2004

  • Corrugated dowel material: B 550 BR + AC in line with DS 10080:2006; d = 20 mm

  • Surface: completely hot-dip galvanised, coat layer approx. 55 µm in line with DIN EN 1461

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.

European Technical Approval ETA-13/1063