Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

BP-G-H/TZN post support bracket
BP-G-H/TZN post support bracket - 1
BP-G-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

BP-G-H/TZN post support bracket

Extra-robust and height-adjustable post support bracket suitable for concrete with width-adjustable fork mount. Ideal for heavy structures with differing post support bracket widths, subsequently tapered diameters or height adjustment in an installed state.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Wide width adjustment via slotted hole and fixing screw

  • To set in concrete

  • Material: Steel

  • Surface: Fully hot-dip galvanised
Notice

Diameter of bolts/screws may only be max. 1 mm smaller than the diameter of the hole.



Secure anchorage of the post support bracket in the substrate or ground must be verified separately.