Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

D-G-H/TZN post support bracket

For detailed information, other images and documents, please select individual articles from the following table.

D-G-H/TZN post support bracket

Robust, height-adjustable post support bracket with anchor bolts and adjustable fork width. Ideal for structures with high load requirements.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Adjustable in height and width

  • Robust design for high loads

  • Support bracket material: Steel S 235 JR in accordance with EN 10025:2004

  • Surface: Completely hot-dip galvanised in accordance with DIN EN 1461, coat thickness 55 µm

  • Utilisation class: Can be used for utilisation classes 1, 2 and 3.
Notice

Diameter of screws and bolts may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-13/1063