For detailed information, other images and documents, please select individual articles from the following table.
D-S-H/R3R post support bracket
Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures with dark timbers in dry areas and extremely high aesthetic requirements.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Height-adjustable post support bracket with concealed blade mount and cover sleeve for base thread for extremely high aesthetic requirements
- Height adjustment range 135 mm to 200 mm (also in installed state)
- Thread with cover sleeve for elegant appearance
- High-quality, dark zinc-iron coat with high resistance to ageing and weather
- Bracket material: steel S 235 JR in line with EN 10025-2:2005-04
- Base material: steel S195T in line with EN 10255:2007
- Surface: high-quality zinc-iron coat (R3R); coat thickness 8 µm
- Utilisation class: application in utilisation classes 1 and 2
ETA 13/0029 specifications must be observed.
Diameter of bolt may only be max. 1 mm smaller than the diameter of the hole.
The respective basic conditions of the applicable anchor approval must be observed.
Available work documents:
Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.
European technical approval ETA 13/0026
Post support bracket fastener for wooden structures in indoor areas with extremely high aesthetic requirements.
The post support bracket is attached to the post base using 2 dowel pins or 2 SB fittings sets with a diameter of 10 mm and anchored to the floor.
Suitable fasteners:
- Dowel pin, d = 10 x 80 mm or, SB M10 fittings
- Recommended dowels (M12) for anchoring in concrete: W-SABS; W-FAZ; W-VIZ; W-VM 250.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!