Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

D-S-H/TZN post support bracket
D-S-H/TZN post support bracket - 1
D-S-H/TZN post support bracket - 2

For detailed information, other images and documents, please select individual articles from the following table.

D-S-H/TZN post support bracket

Robust, height-adjustable post support bracket with anchor bolts and blade mount. Ideal for medium- to heavy-duty structures in outdoor areas and high aesthetic requirements.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Height-adjustable post support bracket with dowels and concealed blade mount for extremely high aesthetic requirements.

  • Height adjustment range 110–160 mm (also in installed state)

  • Long service life through additional hot-dip galvanisation

  • Bracket material: steel

  • Surface: completely hot-dip galvanised

  • Utilisation class: application in utilisation classes 1, 2 and 3
Notice

Diameter of rod anchor may only be max. 1 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.