Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Post support bracket ProBase type C Top
Post support bracket ProBase type C Top - 1
Post support bracket ProBase type C Top - 2
Post support bracket ProBase type C Top - 3
Post support bracket ProBase type C Top - 4

For detailed information, other images and documents, please select individual articles from the following table.

Post support bracket ProBase type C Top

For screwing onto an M30 threaded rod. The solution for virtually all support types

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Very high load capacities in all load directions

  • Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood

  • Height adjustment possible under full load

  • Simplified and precise installation due to centring point
Proof of Performance

CE labelling as per European Technical Assessment ETA-15/0540

Notice

The M30 threaded rod should have a minimum characteristic yield strength of Reh = 235 MPa and a minimum characteristic tensile strength of Rm = 360 MPa.

CE labelling as per European Technical Assessment ETA-15/0540