Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

ProBase type C post support bracket

For detailed information, other images and documents, please select individual articles from the following table.

ProBase type C post support bracket

The solution for virtually all support types

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Very high load capacities in all load directions

  • Saves time during assembly due to removable head plate and connection of the two parts with a 55 mm union nut as screw connection

  • Optimised angled screw fitting with system screws 8 x 160 mm zinc-nickel prevents splitting of the wood

  • Height adjustment possible under full load

  • Simplified and precise installation due to centring point
Proof of Performance

CE labelling as per European Technical Assessment ETA-15/0540

CE labelling as per European Technical Assessment ETA-15/0540