Precision crepe tape Strong

For detailed information, other images and documents, please select individual articles from the following table.

Precision crepe tape Strong

Fibre-reinforced special paper tape that meets the toughest requirements for masking in the painting, metalworking and automotive sectors, both indoors and outdoors

See product details

Available in 5 versions
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
Extremely thin, supple and fibre-reinforced rice paper


  • Reinforced fibres reduce unwanted tearing

  • Brilliantly suited for both solvent- and water-based paint systems

  • Enables extremely precise bonding

  • Particularly fine paint edges with no running paint

  • Also suitable for multi-layer painting


Special acrylate adhesive ensures higher adhesive strength and especially reliable masking


  • Good adhesion and residue-free removal from most smooth, rough and uneven substrates in the automotive and construction sectors

  • Also suitable for slightly damp surfaces


Outstanding UV resistance for four months, suitable for long-term bonding outdoors



Excellent strength when wet, also suitable for wet grinding



Heat resistant up to +100 °C, making it ideally suited for paintwork that requires oven drying

Notice
  • Wait until the tape is dry before removing it

  • Not suitable for use on carbon, zinc, lead (including lead-based paint), copper, anodised metals, natural stone (marble etc.) and aged or weathered PVC.

  • Exercise caution with paints containing zinc or zinc oxide, since residues may be left.

  • On "critical" substrates such as parquet, laminate, linoleum or other surfaces that will be visible later, adhesive residues or cracks in the substrate cannot be ruled out.

  • When grouting tiles with sealant, the tape must be removed before the drying process is complete otherwise the tape will be difficult to remove.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.