For detailed information, other images and documents, please select individual articles from the following table.
Precision crepe tape
Special paper tape for stringent requirements during masking work in the automotive, metal and painting sectors
Exclusively for trade customers
Register now and access more than 60,000 products
Variants
Exclusively for trade customers
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Extremely thin, soft and high-quality special paper
- Special paper, ideally suited for both solvent-based and water-based paint systems
- Enables highly precise bonds
- Extremely fine paint edges with no paint run
Special acrylate adhesive for highly protective bonds on sensitive surfaces
Good adhesion and residue-free removal, even from sensitive substrates in the automotive and construction sectors, e.g. on chrome trim, wallpaper and furniture
Outstanding UV resistance of up to 6 months
Highly reliable bonds, even outdoors
Heat-resistant to +100°C
Especially suitable for paintwork requiring oven drying
Tape must be pulled off when dry.
Not suitable for use on copper, zinc, galvanised surfaces, polycarbonate or natural stone (e.g. marble). Exercise caution with paints containing zinc or zinc oxide, since residues may be left.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
- Masking tasks when painting in the automotive and metal sectors, particularly on delicate surfaces
- Well-suited for oven drying
- Masking tasks in the painting sector, particularly on delicate surfaces and outdoor bonding
- Masking in glazing technology
- Securing cover paper
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!