Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Premium repair asphalt
Premium repair asphalt - 1
Premium repair asphalt - 2
Premium repair asphalt - 3

For detailed information, other images and documents, please select individual articles from the following table.

Premium repair asphalt

Solvent-free, polymer-modified repair asphalt (PMB).

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Benefits:


  • Solvent-free

  • For permanent repairs of potholes and damaged areas on roads

  • Suitable as a final top layer for smaller road breaks when laying cables, hydrants, manhole covers, and valves

  • Can also be used for makeshift exits or wheelchair ramps and manhole covers

  • Can be used in all weathers, including wet weather and at ambient temperatures from +60°C to -40°C

  • Can be covered with hot asphalt

  • Immediately traffic ready (not in areas where high point and rotational loads can be expected)


Properties:


  • Ready to use

  • Long shelf life

  • For repair of traffic surfaces

  • Repair of asphalt and concrete surfaces

  • Can be used without primer

  • Solvent-free

  • Mineral grain according to EN 13043

  • Permanent repair of damaged road sections

  • Similar to rolled asphalt

  • Excellent resilience

  • Elastic consistency

  • High load-bearing capacity

  • Can be easily covered
Notice

Shelf life 12 months. Frost-free storage not required.

This information is only a recommendation based on our experiences. Preliminary testing required! We reserve the right to make technical changes and to further develop our products.