For detailed information, other images and documents, please select individual articles from the following table.
Pressure regulator with pressure gauge
Pressure regulator with pressure gauge for regulating the inlet pressure. Accessories for the TUNAP Valve Clean System for cleaning valves and their surrounding ducts (and other pneumatic tools).
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Continuously adjustable
- Pressure setting from 0 bar to 12 bar
- Suitable for all pneumatic tools (with suitable connection system)
- Compressed air lines/compressed air connections
Connect to the compressed air line upstream of the relevant pneumatic tool. Set the desired pressure.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!