Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

High-pressure spraying device Corrosion protection wax
High-pressure spraying device Corrosion protection wax - 1
High-pressure spraying device Corrosion protection wax - 2
High-pressure spraying device Corrosion protection wax - 3

For detailed information, other images and documents, please select individual articles from the following table.

High-pressure spraying device Corrosion protection wax

High-pressure spraying device, 6 bar, incl. hollow cone nozzle, ideally suited for applying corrosion protection wax (UBS) in the automotive and cargo sectors

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

The high-pressure sprayer with 6 bar high-pressure connection (plug-in coupling) and 6 litre capacity is ideal, in combination with the hollow cone nozzle supplied, for applying specific dosages of corrosion protection wax.

Notice

After each application, it is essential that the spray lance is cleaned with tar remover (art. 0890 26 005) or silicone remover (art. 0893 222 5) in order to prevent hardening (e.g. overnight). Alternatively, the spray lance can be immersed in the rest position in the small, transparent tanks (filled with tar or silicone remover).