For detailed information, other images and documents, please select individual articles from the following table.
Soft PVC 1C liquid plastic primer
Solvent-based 1-component primer for PVC substrates
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fast drying time approx. 20-30 min
- Low consumption approx. 40-100 ml/m²
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For priming soft PVC substrates when applying the Würth 1C flat roof waterproofing products
The substrate must be clean, dry and free from grease and oil. Observe the substrate table. Observe processing temperature of +10 to +35 °C. Mask surfaces to be waterproofed in advance. Apply a thin layer of primer using a brush or roller. Wait until this dries before applying the liquid plastic. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!