For detailed information, other images and documents, please select individual articles from the following table.
Special FPO/TPO/EPDM 1C liquid plastic primer
Solvent-based 1-component primer for FPO, TPO and EPDM roof membranes
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Short drying time
The ventilation time is delayed for temperatures below 20°C.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For the substrate pre-treatment of FPO, TPO and EPDM roof membranes when applying Würth 1-component liquid plastic products
The substrate must be clean, dry and free from grease and oil. Lightly sand the membrane. Before applying 1-component liquid plastic Pro or Easy, please observe the ventilation time of approx. 20 minutes. An adhesion test must be performed locally.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!