Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Primer spray

For detailed information, other images and documents, please select individual articles from the following table.

Primer spray

Spray adhesion promoter for applying butyl and bitumen tapes to porous and absorbent surfaces.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Improves adhesive strength


  • Significantly improves the reliability of the bond by forming a stable film on the surface

  • Rough and porous substrates are consolidated


Simple spray-action application


  • Fast application

  • Spray head can be turned to spray horizontally or vertically


Flash-off time:


  • At +5°C — approx. 20 min

  • At 0°C — approx. 30 min

  • At -5°C — approx. 40 min
Notice

Not compatible with paint. Paints, lacquers and plastics may be softened. Compatibility with adjacent materials must be tested.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.