Deep-penetrating primer

For detailed information, other images and documents, please select individual articles from the following table.

Deep-penetrating primer

Solvent-free, transparent primer for surface hardening and regulation of absorbency.

See product details

Available in 1 version
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
Depth action


  • High penetration due to fine-particle Hydrosol

  • Excellent adhesive action


Quick drying


Rapidly ready for further work



Weatherproof


Suitable for indoor and outdoor use



Ready to use


  • Ready for use directly from the container

  • No mixing necessary

  • Quick to use


Alkali-resistant



Minimised emissions and solvent-free

Notice

To ensure a good priming effect, do not mix with other painting materials.



EU limit for this product:


  • Category: H (Wb): 30 g/l (2010)

  • This product contains < 1 g/l VOC.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.