Profile cylinder ECO 2
Profile cylinder ECO 2 - 1
Profile cylinder ECO 2 - 2
Profile cylinder ECO 2 - 3
Profile cylinder ECO 2 - 4
Profile cylinder ECO 2 - 5

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Profile cylinder ECO 2

Basic cylinder in the 5-pin system

  • Type of closure: Keyed different
  • Emergency and danger function (lockable on both sides): No
  • Material: Aluminium
  • Surface: Lacquered
  • Material of keys: Brass
  • Surface of the key: Nickel plated
  • Number of keys: 3 PCS
  • Standards: EN 1303: 2005

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Design External length x internal length Length Type of closure Quantity PU
price/PU
0687620123
Double cylinder 30 x 40 mm 70 mm Keyed different
1 pcs
0687620040
Half-cylinder 30 x 10 mm 40 mm Keyed different
1 pcs
0687620164
Double cylinder 40 x 45 mm 85 mm Keyed different
1 pcs
0687620143
Double cylinder 35 x 40 mm 75 mm Keyed different
1 pcs
0687620163
Double cylinder 40 x 40 mm 80 mm Keyed different
1 pcs
0687620122
Double cylinder 30 x 35 mm 65 mm Keyed different
1 pcs
0687620112
Double cylinder 28 x 34 mm 62 mm Keyed different
1 pcs
0687620166
Double cylinder 40 x 55 mm 95 mm Keyed different
1 pcs
0687620121
Double cylinder 30 x 30 mm 60 mm Keyed different
1 pcs
0687620165
Double cylinder 40 x 50 mm 90 mm Keyed different
1 pcs
0687620142
Double cylinder 35 x 35 mm 70 mm Keyed different
1 pcs
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
  • Construction cylinder

  • Can be supplied as half and double cylinders

  • With anti-picking pins

  • Large number of different locking systems
Notice

Not suitable for use in fire protection closures.

Dimensions subject to change. Subject to technical changes.