The secuENTRY set is compatible with door thicknesses up to 118 mm (59/59). The set can be used for both house doors and interior doors. Depending on the door configuration, the keypad can be mounted up to 4 m away.
For a modern door opening, you have the choice between access via the smartphone app, the pin code of the keypad, or the optional sE-Key active transponder (radio key). The set is complemented by an easy installation process with no need for drilling. Retrofitting is simple and existing fittings are retained.
The corresponding app for IOS or Android allows programming of up to 30 users and 15 cylinders. Locking times, AES-encrypted data transfer and a readable history function provide additional protection.
Scope of delivery:
1x BURG-WÄCHTER electronic secuENTRY easy cylinder, 1x BURG-WÄCHTER secuENTRY pin keypad, with wireless connection, incl. batteries, mounting accessories, operating and installation instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!