Good adhesion properties on a wide variety of substrates
- High initial adhesion
- Quick drying
Easy to use
- Ready to use
- Handy can with brush
- Easy to spread
Resistant to the effects of water (including seawater), petrol, dilute acids and alkali solutions
Resistant to ageing
Cures to transparent
Silicone-free
- Protect from exposure to direct sunlight and heat.
- The profile rubber adhesive should be stored in a cool, dry place at temperatures between +15 °C and +25 °C
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html
Typical applications are door and window rubbers, seals, insulating mats and linings in cars, caravans and boats, as well as bonding soles and PU foam sheets. Not suitable for laying carpets!
Components must be dry and Free of dust or grease. Can be applied with a brush or machine.
Apply the profile rubber adhesive evenly to both surfaces to be bonded. Apply two coats to absorbent materials. After a drying time of at least 10 minutes, press the surfaces together.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!