Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

FLI-VE protective cap

For detailed information, other images and documents, please select individual articles from the following table.

FLI-VE protective cap

Intumescent fire protection cap for ventilation ducts with a mechanical closure element.

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Fire protection solution for ventilation ducts in drywalls and solid walls ≥ 100 mm, solid ceilings ≥ 150 mm, wooden ceilings ≥ 120 mm, as well as drywalls (shaft walls) ≥ 95 mm that are boarded on one side or installed in a HENSOMASTIK ® soft fire stop 2 x 50 mm.

Notice

Do not damage the thermal fuse/closure element!

ÜA marking R-14.3.3-22-17622