FLI-VE protective cap

For detailed information, other images and documents, please select individual articles from the following table.

FLI-VE protective cap

Intumescent fire protection cap for ventilation ducts with a mechanical closure element.

See product details

Available in 4 versions
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
Fire protection solution for ventilation ducts in drywalls and solid walls ≥ 100 mm, solid ceilings ≥ 150 mm, wooden ceilings ≥ 120 mm, as well as drywalls (shaft walls) ≥ 95 mm that are boarded on one side or installed in a HENSOMASTIK ® soft fire stop 2 x 50 mm.

Notice

Do not damage the thermal fuse/closure element!

ÜA marking R-14.3.3-22-17622