For detailed information, other images and documents, please select individual articles from the following table.
Protective cap with steel inlay
The protective cap with steel inlay offers optimum protection against injuries at significant drop heights.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Can be re-used multiple times
- Puncture reliability tested with 100 kg at a drop height of 3 m
- Highly visible thanks to the signal colour
- Internal ribs provide a secure hold on the armouring iron
- Curved with a diameter of 115 mm for optimum protection against injuries
For attaching to armouring iron in a horizontal or vertical position.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!