Protective case for fire extinguishers

For detailed information, other images and documents, please select individual articles from the following table.

Protective case for fire extinguishers

See product details

Available in 1 version
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
For 6 kg and 9 kg fire extinguishers.


  • Die-cast polypropylene

  • Maximum impact resistance (IK07)

  • Reinforced housing (gas die-cast)

  • Polycarbonate window

  • Recyclable

  • All-round elastomer seal, safe sealing (IP55)

  • Rapid use by 2 rubber seals

  • Quick-release safety strap

  • Meets the requirements of standard CEE 89/297 (side impact protection)

  • 16 reinforced mounting points