For detailed information, other images and documents, please select individual articles from the following table.
Protective cover without sealing element FLI
Fire protection element for ventilation lines.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Fire resistance class up to FLI(ho) 90 (120)
- Flexible due to low installation height
- Ventilation pipes up to 160 mm in diameter
- Dry construction shaft walls according to EN520 from 45 mm
Attention must be paid to the direction of air flow.
- Push the cold smoke barrier into the ventilation pipe according to the direction of ventilation
- Slide the FLI element into the ventilation pipe and position it in the centre of the wall
- Fill the ring gap (max. 10 mm) around the pipe to the wall thickness with HENSOMASTIK 5KS filler or gypsum filler (A1)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!