Protective cover without sealing element FLI

For detailed information, other images and documents, please select individual articles from the following table.

Protective cover without sealing element FLI

Fire protection element for ventilation lines.

See product details

Available in 4 versions
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
  • Fire resistance class up to FLI(ho) 90 (120)

  • Flexible due to low installation height

  • Ventilation pipes up to 160 mm in diameter

  • Dry construction shaft walls according to EN520 from 45 mm
Notice

Attention must be paid to the direction of air flow.