Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
To protect delicate components during welding and soldering work
To protect sensitive components during welding and soldering work
Spark protection blanket for protecting surroundings from damage when carrying out grinding work, for example. Temperature-resistant and non-flammable.
Spark protection blanket for protecting surroundings when carrying out grinding work, for example. Temperature-resistant, non-flammable and soft like a cloth.
The combination of extremely robust base frame based on square profiles (30x30 mm) and the welding protection curtain is suitable for arc welding according to EN 1598.