For detailed information, other images and documents, please select individual articles from the following table.
Smashwrap protective film
Self-adhesive protective film for many applications
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Adhesive on inside
- Smooth on outside
- Strong, extremely resistant to tearing
- Easy to attach and remove
The surface to be protected must be clean, dry and free from grease, dust or any other contamination.
Not suitable for covering painted surfaces for a prolonged period (e.g. to protect vehicles during transportation). Do not expose adhesive film to temperatures above +65 °C or below -10 °C. This can lead to adhesive residues. Optimum handling of the adhesive film at temperatures between +5 °C and +30 °C.
- For sealing windows with defective or missing panes and glass roofs
- For covering doors
- When changing panes
- Entrance protection for door sills
- Protecting damaged vehicles
- Protecting carpets and interiors
- Protecting wings and bonnets, and many other applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!