For detailed information, other images and documents, please select individual articles from the following table.
Protective fleece Totalprotect
Highly adhesive protective fleece combining safety and protection with maximum quality.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Extremely robust protective fleece composed of synthetic fibres, 350 g/m²
- Extremely durable, tear- and cut-resistant fleece
- Non-slip surface
- Absorbs liquids
- Laminated composite material on the underside (PE film) as a moisture barrier
- Protective fleece can be removed without leaving residue
- Reusable
- High adhesive force for both horizontal and vertical applications
- Underside is highly adhesive - no adhesive tape required
Highly adhesive protective fleece is not suitable for freshly laid coverings, tiled floors, porous stone floors, clay tiles, natural stone or parquet floors as it is not breathable and may cause stains.
On substrates that are exposed to extremely high mechanical stresses; adhesive for horizontal applications e.g. on floors, on ceilings, and vertical applications e.g. on walls.
Trial applications are recommended on test surfaces.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!