For detailed information, other images and documents, please select individual articles from the following table.
Protective fleece, water vapour permeable
Especially for laying over breathable surfaces or surfaces where ensuring breathability is essential.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Water vapour permeable
- Allows residual moisture to escape
- Non-slip for working and walking on safely
- Mechanical protective effect through 360 g/m²
Because the fleece is water vapour permeable, it offers no protection against the ingress of liquids. The substrate must be clean, dry, dust-free, tensile/pressure-resistant and free of release agents. Due to different materials, surfaces and external influences, you should always conduct your own tests on site.
The non-woven fabric offers mechanical protection during renovation and painting work, especially for delicate surfaces such as natural stone and wooden floors or surfaces with residual moisture. The diffusion openness allows the surface to breathe.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!