For detailed information, other images and documents, please select individual articles from the following table.
Protective fleece
For construction, painting and decorating. Self-adhesive.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Key properties:
- With PE film as moisture barrier on upper
- Non-slip coating on underside
Advantages:
- Helps prevent accidents (active anti-slip protection on back)
- Quick to apply and non-creasing (saving time)
- Environmentally friendly (does not contain any harmful substances, thermally disposable)
Wear debris can be removed with a damp cloth and warm water.
Products with the number 0818050121 and 0818050122
are suitable for short-term indoor applications (approx. 3-4 weeks).
Driving over the covered surface with transport equipment (forklifts, mobile lifting platforms etc.) and setting down loads can cause stains and adhesive residues.
Never use on wet and newly laid floor coverings. The covering surfaces and the material must be dry and clean. Chemical evaporations must be fully complete. In the event of disregarding, stains and deposits can appear. Special care is needed when using on freshly installed natural stone and paving stones, as well as on freshly treated parquet. Always test on a concealed area first.
Protects floors, carpets, stairs, tiles etc. (e.g. against stains caused by spilt liquids)
Allow 10 cm overlap
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!