Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Pry bar 45 degrees
Pry bar  45 degrees - 1
Pry bar  45 degrees - 2
Pry bar  45 degrees - 3

For detailed information, other images and documents, please select individual articles from the following table.

Pry bar 45 degrees

Length: 910 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Developed according to the specific requirements of HGV workshops.



  • Applications in all areas, such as automotive, commercial vehicles, metal, building services, construction, workshops

  • Impact-resistant, ergonomic plastic handle, designed for working with 2 hands

  • Continuous square special steel blade 16x16 mm with solid hammer head for maximum loads

  • Hardened and tempered, can be sharpened

  • For the HGV professional, designed for years of hard work in specialist workshops