Developed according to the specific requirements of HGV workshops.
- Applications in all areas, such as automotive, commercial vehicles, metal, building services, construction, workshops
- Impact-resistant, ergonomic plastic handle, designed for working with 2 hands
- Continuous square special steel blade 16x16 mm with solid hammer head for maximum loads
- Hardened and tempered, can be sharpened
- For the HGV professional, designed for years of hard work in specialist workshops
- Checking fifth-wheel coupling plates for play
- Levering shaft sealing rings from wheel hubs
- Mounting wheels on vehicles
- Checking ball joints of tracking and steering rods
- Checking silent bearings for play
- Checking play of wheel bearings on front axle
- Checking rubber bearings on chassis parts
- Checking play of cardan shaft, cab suspension
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!