For detailed information, other images and documents, please select individual articles from the following table.
Universal two-arm puller Five pieces
With two pairs of arms
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Universal use
- Two-arm puller with two pairs of extra-slim arms in different widths
- Pulling width can be infinitely adjusted and secured up to 55 mm
- Small dimensions, also ideal in confined spaces
Centring point mounted on ball bearings to prevent damage to the shaft
For e.g. windscreen wiper arms, battery terminals, small bearings (e.g. Lima), sleeves, bushings etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!