Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
Flat suction pump for extracting water up to 2 mm deep
Small and robust waste water pump, suitable for use in a broad range of applications
Robust, reliable submersible waste water pump with mounted float switch
For fastening the core drilling stand in conjunction with the respective optional vacuum set
Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved