Punched mounting strip, no marginal perforations
Punched mounting strip, no marginal perforations - 1
Punched mounting strip, no marginal perforations - 2
Punched mounting strip, no marginal perforations - 3
Punched mounting strip, no marginal perforations - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Punched mounting strip, no marginal perforations

In practical plastic roller box

  • Material thickness: 0.75 mm
  • Length: 10 m
  • Surface: Sendzimir galvanized

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Diameter of hole Hole distance Max. load force Quantity PU
price/PU
097212
12 mm 5.3 mm 10 mm 1300 N
0972171
17 mm 6.3 mm 12 mm 1600 N
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
Notice

Please note that the strip will tear at the breaking load value. Vibrations and thermal loads must be taken into account locally, as must the required safety factor.