For detailed information, other images and documents, please select individual articles from the following table.
Push-fit anchor clamp for single pipe
Laying of single pipes, cable bundles, and flexible plastic tubes (art. no. 0975 2…) suitable for surface mounting and mounting in cable ducts.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Suitable for concrete, solid sand-lime brick, lightweight concrete, solid clinker and natural stone
- Drill, insert, done!
- High pull-out values (up to 40 kg)
- One-handed assembly
- High material quality and resistance
- Temperature resistance: –20°C to +85°C
- Colour: grey (RAL 7035)
- Halogen and silicon-free
- Material: Polypropylene, UV-stabilised
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!