Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Push-in coupling for agricultural engineering with sleeve

For detailed information, other images and documents, please select individual articles from the following table.

Push-in coupling for agricultural engineering with sleeve

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Push-in coupling for agricultural engineering, size 3



  • In accordance with ISO 7241-1A

  • Can be connected under pressure on either end

  • Can also be used as a breakaway coupling

  • Ball lock with 12 hardened balls

  • Conical valve

  • Standard version made of NBR, 85 Shore

  • PTFE support ring

  • Operating temperature from -20 °C to +125 °C